Shop BAXTON STUDIO
See all product information
Create Account
Hoffman Platform Bed - Bed Frame with Scalloped Design and Turned Posts, Walnut Brown, King
- Mfr # 272-14824-ZORO
- Zoro # G923547658
product price:Â
$
1,121.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Solid Rubberwood
Material
HB Panel: MDF; Slats: LVL
Color
Walnut Brown
Style
Modern Farmhouse
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 272-14824-ZORO
- Zoro #
- G923547658
- UPC #
- 193271505920
- Country of Origin
- Malaysia
Dimensions
- Size
- King
- Overall Width
- 80.1 in
- Overall Height
- 78 in
- Overall Length
- 85.3 in
Details
- Frame Material
- Solid Rubberwood
- Material
- HB Panel: MDF; Slats: LVL
- Color
- Walnut Brown
- Style
- Modern Farmhouse
- Assembly
- Unassembled
- For Use With
- Bedroom
Description
Achieve an ambiance of grace for your home with the robust charm of the Hoffman platform bed. Made in Malaysia, this farmhouse inspired piece is crafted from sturdy wood. Scalloped detailing adorns every angle of the bed while prominent spindle posts border the broad headboard for an exquisite display of unmatched rustic charm. The Hoffman requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Rounded legs and ring-turned embellished accentuate the dynamic geometry of the piece, making the Hoffman platform bed a beautiful bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.