Gray and White Wood And Faux Leather King Bed Frame
- Mfr # 486272
- Zoro # G222892275
product price:Â
$
2,804.99
/ea
Key Features
Color
Gray
Material
Wood
Commercial Use
No
Tufted
No
Slat Kit Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 486272
- Zoro #
- G222892275
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- King
- Depth
- 96 in
- Width (In.)
- 89 in
- Length (In.)
- 60 in
Details
- Color
- Gray
- Material
- Wood
- Commercial Use
- No
- Tufted
- No
- Slat Kit Included
- No
- Upholstery Color
- White
- Capacity
- 440 lb
- Assembly Required
- Full Assembly Needed
- Box Spring Included
- No
- Upholstery Design
- Partially Upholstered
- Mattress Included
- No
- Item
- Standard Beds
- Shape
- Rectangular
- Upholstered
- Yes
- Nailhead Trim
- No
- Finish
- Matte
- Upholstery Material
- Faux Leather
- Box Spring Required
- No
Description
Drift off to a great night's sleep with the luxuriously stylish gray and white wood and faux leather king bed frame. This partially upholstered bed frame is covered in a beautiful horizontal channel tufted white faux leather that brings a unique and special touch to your room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 60-inch h x 89-inch w x 96-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.