Zoro Homepage

Jacoby Modern Transitional Beige Fabric Upholstered and Multi-Colored Wood 3-Drawer Storage Bench

  • Mfr # 201-12297

  • Zoro # G004401060


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15.7
Overall Height
17.7
Weight Capacity
16.6
Includes
One (1) Storage Bench
Color
Beige/Multi-Colored
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-12297
Zoro #
G004401060
UPC #
193271228591
Country of Origin
China

Dimensions

Overall Length
15.7
Overall Height
17.7
Size
Overall Dimensions: 17.70" High x 23.40" Wide x 15.70" Deep; Seating Area Dimensions: 23.50" Wide x 15.50" Deep x 18.00" High; Legs: 2.00" High; Drawer Dimensions: 10.00" Wide x15.00" Deep x4.75" High; Storage Behind Door Dimensions: 11.00" Wide x15.00" Deep x10.00" High; Legs: 2.00" High;
Overall Width
23.4

Details

Weight Capacity
16.6
Includes
One (1) Storage Bench
Color
Beige/Multi-Colored
Material
fabric, paulownia wood , plywood, foam
For Use With
Entryway
Assembly
Assembled

Description

Elevate the efficacy of your entryway with the versatile design of the Jacoby storage bench. This bench is made from sturdy wood. Three drawers offer convenient storage for shoes and other outdoor essentials while the plush, foam-padded cushion provides convenient comfort. The Jacoby will arrive fully assembled features heart-shaped wood drawer pulls that exude a charming, homey feel. A delightful design that exudes laidback personality, the Jacoby storage bench is a fantastic addition to the modern home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.