Jamila Modern Transitional Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-Queen

  • Mfr # 194-11511-ZORO

  • Zoro # G004101588


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut Brown
Material
Rubber Wood,MDF
Overall Height
43.27
Overall Width
66.54
Overall Length
86.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194-11511-ZORO
Zoro #
G004101588
UPC #
193271182596
Country of Origin
Malaysia

Dimensions

Overall Height
43.27
Overall Width
66.54
Overall Length
86.46

Details

Color
Walnut Brown
Material
Rubber Wood,MDF
For Use With
Bedroom
Includes
One (1) Queen Size Bed
Weight Capacity
85.98
Weight
85.98

Description

Craft a lovely bedroom atmosphere with the stunning design of the Jamila bed. Made in Malaysia, this bed is constructed from sturdy wood. Curved bars add a cool, modern silhouette while the woven synthetic rattan headboard lends a light and airy quality. The Jamila requires assembly and utilizes wood slats for mattress support, which eliminate the need for a box spring. Turned legs add an elegant touch, making the Jamila bed a delightful addition to any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.