Jelita Modern Bohemian Natural Brown Rattan 2-Piece Dining Chair Set

  • Mfr # 231-2PC-13233-ZORO

  • Zoro # G312303384


product price:  $316.99
/pr
Free Shipping & Returns

Key Features

Color
Natural
Width (In.)
21.3"
Depth (In.)
25.2"
Style
Bohemian
Length
38.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
231-2PC-13233-ZORO
Zoro #
G312303384
UPC #
193271385096
Country of Origin
Indonesia

Dimensions

Width (In.)
21.3"
Depth (In.)
25.2"
Length
38.5"
Size
2-Piece Set

Details

Material
Natural Rattan
Color
Natural
Style
Bohemian
Assembly
Assembled
Includes
Two Dining Chairs
Features
Handcrafted from Natural Rattan
Care instruction
Wipe Clean
For Use With
Dining Room

Description

Crafted with exceptional devotion, the Jelita dining chair brings a distinct Boho flair to your space. This remarkable piece is handcrafted in Indonesia from natural rattan by skilled artisans. Its round backrest is interwoven with a meticulously fashioned design that invokes geometric allure while ensuring a cozy embrace. The Jelita will arrive fully assembled and features angled legs connected by a crisscross base for superb stability and support in stunning style. Capturing the charm of rustic bliss, the Jelita dining chair elevates any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.