Shop BAXTON STUDIO
See all product information
Create Account
Jenn Golden Brown Wood Japandi 4-Drawer Chest with Distressed-Finished Rattan
- Mfr # 253-13947-ZORO
- Zoro # G223546917
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Material
Rubberwood with MDF Ash Veneer, Synthetic Rattan(Drawer Front), Metal(Handles)
Height
38 in
Length
17.7 in
Color
Golden Brown, Distressed Rattan
Style
Japandi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253-13947-ZORO
- Zoro #
- G223546917
- UPC #
- 193271436903
- Country of Origin
- Malaysia
- Material
- Rubberwood with MDF Ash Veneer, Synthetic Rattan(Drawer Front), Metal(Handles)
- Color
- Golden Brown, Distressed Rattan
- Style
- Japandi
- Assembly
- Unassembled
- For Use With
- Bedroom
Dimensions
- Height
- 38 in
- Length
- 17.7 in
- Size
- 4-Drawer
- Width
- 32.7 in
Description
Bring an ambiance of robust serenity to your bedside with the lovely Jenn chest. Made in Malaysia, this Japandi piece is crafted from sturdy wood. Four drawers provide ample storage space for clothes and linens while reserving the tabletop as a fantastic display area. The Jenn requires assembly and features woven distressed-finished rattan drawer fronts for an added touch of classic elegance. Rounded legs lend a smooth silhouette, making the Jenn chest a gorgeous bedroom fixture.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.