Shop BAXTON STUDIO
See all product information
Create Account
Jenn Golden Brown Wood Japandi Queen Size Platform Bed with Distressed-Finished Rattan
- Mfr # 253-13897-ZORO
- Zoro # G023547107
product price:Â
$
824.99
/ea
Free Shipping & Returns
Key Features
Material
Rubberwood with MDF Ash Veneer, Synthetic Rattan(Panels)
For Use With
Bedroom
Style
Japandi
Overall Length
85.2 in
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253-13897-ZORO
- Zoro #
- G023547107
- UPC #
- 193271436118
- Country of Origin
- Malaysia
- Material
- Rubberwood with MDF Ash Veneer, Synthetic Rattan(Panels)
- For Use With
- Bedroom
- Style
- Japandi
- Assembly
- Unassembled
- Color
- Golden Brown, Distressed Rattan
Dimensions
- Overall Length
- 85.2 in
- Size
- Queen
- Overall Width
- 64 in
- Overall Height
- 46.1 in
Description
An aura of robust serenity permeates every evening with the lovely Jenn platform bed. Made in Malaysia, this Japandi piece is crafted from sturdy wood. Woven distressed-finished rattan embellishments adorn the headboard and footboard with classic elegance while rounded posts create an outline of smooth symmetry. The Jenn requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Emblematic of timeless grace, the Jenn platform bed is a remarkable bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.