Nightstand
- Mfr # 7609CV
- Zoro # G523431227
product price:Â
$
758.99
/ea
Free Shipping & Returns
Key Features
Flammability Standards
CAL 133, UL 94 HB
Ligature Resistant
Ligature Resistant
Shelf Width
14 in
Model Name
Endurance(TM) Nightstand
Shelf Weight Capacity
500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7609CV
- Zoro #
- G523431227
- UPC #
- 819085019179
- Country of Origin
- United States
- Flammability Standards
- CAL 133, UL 94 HB
- Ligature Resistant
- Ligature Resistant
- Model Name
- Endurance(TM) Nightstand
- Shelf Weight Capacity
- 500 lb
- Number of Shelves
- 2
- Color
- Canvas
- Item
- Nightstand
- Material
- Polyethylene
- Features
- 2 cu ft Internal Storage, Bolt to the Wall or Floor Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Molded-In Shelving for Open Storage of Personal Items, No Steel or Wood Components
- Distance Between Shelves
- 6 in
- Product Type
- Nightstand
- Standards
- ISO 22196
- Shell Material
- Polyethylene
- Wire Color
- Canvas
- Traction Material
- Polyethylene
Dimensions
- Shelf Width
- 14 in
- Overall Height
- 24 in
- Shelf Depth
- 15 1/2 in
- Overall Depth
- 15 in
- Overall Width
- 35 in
- Fits Chest Size
- 2 cu ft Internal Storage, Bolt to the Wall or Floor Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Molded-In Shelving for Open Storage of Personal Items, No Steel or Wood Components
Description
Nightstand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.