Jennica 5-Piece Dining Set
- Mfr # 261-14269-13283-ZORO
- Zoro # G223546542
product price:Â
$
980.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Solid Rubberwood, Boucle Fabric "100% Polyester", Foam, MDF with Veneer(Table Top)
Width
59.1 in
Style
Japandi
Size
5-Piece
Length
35.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261-14269-13283-ZORO
- Zoro #
- G223546542
- UPC #
- 193271465545
- Country of Origin
- Malaysia
- Tabletop Material
- Solid Rubberwood, Boucle Fabric "100% Polyester", Foam, MDF with Veneer(Table Top)
- Style
- Japandi
- Assembled/Unassembled
- Unassembled
- Tabletop Color
- White, Natural Brown
- For Use With
- Dining Room
Dimensions
- Width
- 59.1 in
- Size
- 5-Piece
- Length
- 35.4 in
- Height
- 29.5 in
Description
Serene elegance infuses every meal enjoyed with the lovely Jennica dining set. Made in Malaysia, this Japandi set includes four chairs and one table crafted from sturdy wood. Each chair features plush boucle fabric upholstered cushions for superb comfort accentuated by the flowing geometry of the frame. The Jennica requires assembly and features a broad rectangular tabletop to comfortably accommodate each member of the table. Immersed in a familiar splendor, the Jennica dining set is a beautiful arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.