Cordoba Natural Seagrass Armchair
- Mfr # 267-2PC-14577-ZORO
- Zoro # G423547097
product price:Â
$
487.99
/pr
Free Shipping & Returns
Key Features
Material
Natural Abaca(Backrest+Seat), Mahogany Wood, Fabric "100% Polyester", Foam
Assembly
Unassembled
Height (In.)
34.6 in
Size
2-Piece
Width (In.)
21.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 267-2PC-14577-ZORO
- Zoro #
- G423547097
- UPC #
- 193271492169
- Country of Origin
- Indonesia
- Material
- Natural Abaca(Backrest+Seat), Mahogany Wood, Fabric "100% Polyester", Foam
- Assembly
- Unassembled
- For Use With
- Dining Room
- Color
- Natural Brown, Dark Brown
- Style
- Bohemian
Dimensions
- Height (In.)
- 34.6 in
- Size
- 2-Piece
- Width (In.)
- 21.7 in
- Length
- 21.7 in
Description
Present an appreciation for exotic artistry in your space with the lovely Cordoba dining chair. Handcrafted in Indonesia by skilled artisans, this bohemian piece consists of a solid mahogany wood frame embellished with woven seagrass. The backrest and seat feature a standout geometric design while cozy armrests offer enhanced dining comfort. The Cordoba requires assembly and utilizes tapered legs for excellent stability and support. Carrying the essence of a rustic hideaway, the Cordoba dining chair is sure to refresh any setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.