Jennifer MidCentury Transitional Grey Woven Rope Mahogany Accent Chair

  • Mfr # 212-12808-ZORO

  • Zoro # G107479553


product price: $909.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Fabric "70% Cotton, 30% Polyester",Mahogany Wood,Metal "Aluminum",Polyrope,Polyurethane Foam
Overall Height
35
Overall Length
36.2
Arm Style
Transitional
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212-12808-ZORO
Zoro #
G107479553
UPC #
193271294497
Country of Origin
Indonesia

Dimensions

Overall Height
35
Overall Length
36.2
Overall Width
30.7

Details

Frame Material
Fabric "70% Cotton, 30% Polyester",Mahogany Wood,Metal "Aluminum",Polyrope,Polyurethane Foam
Arm Style
Transitional
Assembled/Unassembled
Assembled
Color
Grey/Walnut Brown
Includes
One (1) Chair

Description

Express a sleek yet mellow character in your space with the exceptional Jennifer accent chair Made in Indonesia, this chair is comprised of a sturdy mahogany and aluminum frame fitted with remarkably plush fabric upholstered cushions Its distinct rope woven form a striking display, while the angled backrest design enhances relaxation The Jennifer will arrive fully assembled and features convenient armrests for enhanced comfort A minimalist yet expressive addition, the Jennifer armchair elevates any arrangement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.