Everwood 2-Piece Dining Chair Set
- Mfr # 268-2PC-14657-ZORO
- Zoro # G623547231
product price:Â
$
351.99
/pr
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, Fabric "100% Polyester", Foam
Style
Mid-Century
Height (In.)
30.7 in
For Use With
Dining Room
Width (In.)
19.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268-2PC-14657-ZORO
- Zoro #
- G623547231
- UPC #
- 193271496594
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, Fabric "100% Polyester", Foam
- Style
- Mid-Century
- For Use With
- Dining Room
- Color
- Taupe, Walnut Brown
- Assembly
- Unassembled
Dimensions
- Height (In.)
- 30.7 in
- Width (In.)
- 19.5 in
- Length
- 21.7 in
- Size
- 2-Piece
Description
Timeless refinement and laidback comfort abound with the lovely Everwood dining chair. Made in Malaysia, this mid-century piece is crafted from sturdy wood. Its curved backrest and bent seat combine to offer a cozy embrace during casual meals and more formal occasions alike. The Everwood requires assembly and features a cozy seat cushion padded with plush foam and upholstered in soft fabric. An easy addition rich with classic geometry, the Everwood dining chair delivers in both style and comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.