
Kacela Modern Japandi Cream Boucle Fabric and Walnut Brown Finished Wood 2-Piece Dining Chair Set
Mfr # 241-2PC-13433-ZORO
Zoro # G212302999
product price:Â $248.99
/pr
Free Shipping & Returns
Key Features
Material
MDF / Rubber Wood/Fabric "95% Polyester, 5% Acrylic"/Polyurethane Foam
Width (In.)
19.3"
Depth (In.)
21.1"
Assembly
Assembly Required(Instructions Comes with the box)
Style
Japandi
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
241-2PC-13433-ZORO
Zoro #
G212302999
UPC #
193271408047
Country of Origin
Malaysia
Dimensions
Width (In.)
19.3"
Depth (In.)
21.1"
Length
35.2"
Details
Material
MDF / Rubber Wood/Fabric "95% Polyester, 5% Acrylic"/Polyurethane Foam
Color
Cream/Walnut Brown
Assembly
Assembly Required(Instructions Comes with the box)
Style
Japandi
Care instruction
Wipe Clean, Spot Clean for Upholstery
Includes
Two Dining Chairs
For Use With
Dining Room
Description
Classic, vibrant geometry distinguishes the Kacela dining chair as a charismatic addition to any dining space. Made in Malaysia, this Japandi piece consists of a sturdy wood frame padded with plush foam and upholstered in sumptuous boucle fabric. Its rounded backrest and slatted wood design creates a captivating display that emphasizes comfort. The Kacela requires assembly and features bold yet minimalist legs that highlight the modest nature of the piece. A remarkable combination of leisure and style, the Kacela dining chair evokes an air of serenity for every occasion.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.