Kalare Wood Headboard with Geometric Cutout Design, Queen
- Mfr # 265-14465-ZORO
- Zoro # G323547197
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, Laminated Veneer Board(Cut-out Design)
Size
Queen
Overall Width
62.2 in
Overall Height
39.8 in
For Use With
Bedroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265-14465-ZORO
- Zoro #
- G323547197
- UPC #
- 193271477739
- Country of Origin
- Malaysia
Dimensions
- Size
- Queen
- Overall Width
- 62.2 in
- Overall Height
- 39.8 in
- Overall Length
- 0.8 in
Details
- Material
- Solid Rubberwood, Laminated Veneer Board(Cut-out Design)
- For Use With
- Bedroom
- Assembly
- Unassembled
- Style
- Modern
- Color
- Walnut Brown
Description
Complete the serene mood of your bedroom with the lovely Kalare headboard. Made in Malaysia, this modern piece is crafted from sturdy wood. Its inset panel features a chic cutout design rich with geometric allure that blends well with contemporary layouts. The Kalare requires assembly and features adjustable height settings to be customized according to your needs. A sleek and clean accessory with robust personality, the Kalare headboard is an easy addition to any layout.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.