Kirabo Platform Bed, Queen
- Mfr # 268-9408-14465-ZORO
- Zoro # G623547217
product price:Â
$
685.99
/ea
Free Shipping & Returns
Key Features
Material
MDF Ash-Veneered Rubberwood, Laminated Veneer Board(Cut-out Design), LVL(Bed Slats)
Overall Width
63.8 in
Overall Height
54 in
For Use With
Bedroom
Color
Ash Walnut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 268-9408-14465-ZORO
- Zoro #
- G623547217
- UPC #
- 193271512003
- Country of Origin
- Malaysia
Dimensions
- Overall Width
- 63.8 in
- Overall Height
- 54 in
- Overall Length
- 83.3 in
- Size
- Queen
Details
- Material
- MDF Ash-Veneered Rubberwood, Laminated Veneer Board(Cut-out Design), LVL(Bed Slats)
- For Use With
- Bedroom
- Color
- Ash Walnut
- Assembly
- Unassembled
- Style
- Modern
Description
Create a serene ambiance for your bedroom with the lovely Kirabo platform bed. Made in Malaysia, this mid-century piece is crafted from sturdy wood. The inset panel of the headboard features a vibrant cutout design rich with geometric allure. The Kirabo requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. A sleek combination with robust character, the Kirabo platform bed is a remarkable bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.