Lalo Modern Bohemian Natural Brown Rattan 1-Drawer Nightstand

  • Mfr # 231-13153-ZORO

  • Zoro # G612302889


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Features
Natural Rattan Nightstand with Large Open Shelf
Depth
18.5"
Assembly
Assembled
Size
1-Drawer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
231-13153-ZORO
Zoro #
G612302889
UPC #
193271378814
Country of Origin
Indonesia

Dimensions

Depth
18.5"
Size
1-Drawer
Length
24.6"
Width
21.6"

Details

Color
Natural
Features
Natural Rattan Nightstand with Large Open Shelf
Assembly
Assembled
For Use With
Bedroom
Style
Bohemian
Care instruction
Wipe Clean
Material
Natural Rattan/Plywood (Drawer)
Includes
One Nightstand

Description

Bask in a serene air as your drift to sleep with the stunning Lalo nightstand. Handcrafted in Indonesia, this Bohemian piece consists entirely of natural rattan. The large drawer offers space to organize bedside essentials, while the raised shelf and tabletop provide ample room for nightly use. The Lalo will arrive fully assembled and features an intricate weave pattern adorned with a round drawer knob for geometric allure. The back is fitted with overlapping rattan rods for an unforgettable display, making the Lalo nightstand an efficient and elegant bedside accessory. Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.