Laria Modern White Teddy-Bear Fabric 6-Drawer Dresser
- Mfr # 253-13998-ZORO
- Zoro # G223547105
product price:Â
$
803.99
/ea
Key Features
Material
Teddy Bear Fabric "100% Polyester", Foam, MDF +Particle Board(Frame), Rubberwood(Legs), LVL(Bed Slats), Particle Board(Drawer)
Size
6-Drawer
Height
29.9 in
Style
Modern
Width
50.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253-13998-ZORO
- Zoro #
- G223547105
- UPC #
- 193271445776
- Country of Origin
- Malaysia
- Material
- Teddy Bear Fabric "100% Polyester", Foam, MDF +Particle Board(Frame), Rubberwood(Legs), LVL(Bed Slats), Particle Board(Drawer)
- Style
- Modern
- For Use With
- Bedroom
- Color
- White
- Assembly
- Unassembled
Dimensions
- Size
- 6-Drawer
- Height
- 29.9 in
- Width
- 50.8 in
- Length
- 18.5 in
Description
Develop an environment of chic serenity in your space with the delightful Laria dresser. Made in Malaysia, this contemporary piece consists of a sturdy wood frame padded with plush layers of foam and upholstered in lavishly soft teddy-bear fabric. Six drawers provide ample space for clothes and linens while reserving the tabletop as a fantastic display area. The Laria requires assembly and features beautifully rounded posts that outline the piece with smooth geometric charm. Emblematic of modern sophistication, the Laria dresser beautifully accents any bedroom.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.