Shop BAXTON STUDIO
See all product information
Create Account
Shirin Mid-Century Beige Fabric and Black Wood 3-Drawer Chest
- Mfr # 255-14150-ZORO
- Zoro # G023546698
product price:Â
$
485.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, Ash Veneered MDF, Fabric "91.9% Polyester, Viscose 8.1%", Foam
For Use With
Bedroom
Size
3-Drawer
Width
30.1 in
Color
Beige, Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255-14150-ZORO
- Zoro #
- G023546698
- UPC #
- 193271455980
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, Ash Veneered MDF, Fabric "91.9% Polyester, Viscose 8.1%", Foam
- For Use With
- Bedroom
- Color
- Beige, Black
- Assembly
- Unassembled
- Style
- Mid-Century
Dimensions
- Size
- 3-Drawer
- Width
- 30.1 in
- Height
- 37.7 in
- Length
- 15.7 in
Description
Savor a tranquil ambiance while organizing your space with the Shirin chest. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood while each drawer front is upholstered in soothingly soft fabric. Three interlocking drawers offer convenient storage space for clothes while reserving the open shelf and tabletop as fantastic display areas. The Shirin requires assembly and is adorned with sleek metal drawer pulls that radiate minimalist charm. Tapered legs accentuate the sleek geometry of the piece, making the Shirin chest a fantastic bedroom fixture.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.