Laria Modern White Teddy-Bear Fabric King Size Platform Bed
- Mfr # 253-14062-ZORO
- Zoro # G623547552
product price:Â
$
997.99
/ea
Key Features
Material
Teddy Bear Fabric "100% Polyester", Foam, Engineered Wood(Frame), Rubberwood(Legs)
Overall Height
45.5 in
Overall Width
92.7 in
For Use With
Bedroom
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253-14062-ZORO
- Zoro #
- G623547552
- UPC #
- 193271450848
- Country of Origin
- Malaysia
- Material
- Teddy Bear Fabric "100% Polyester", Foam, Engineered Wood(Frame), Rubberwood(Legs)
- For Use With
- Bedroom
- Color
- White
- Style
- Modern
- Assembly
- Unassembled
Dimensions
- Overall Height
- 45.5 in
- Overall Width
- 92.7 in
- Overall Length
- 88.6 in
- Size
- King
Description
Develop an environment of chic serenity in your space with the delightful Laria platform bed. Made in Malaysia, this contemporary piece consists of a sturdy wood frame padded with plush layers of foam and upholstered in lavishly soft teddy-bear fabric. Its broad headboard and crisp frame are beautifully bookended with rounded posts that lend smooth geometric allure to the piece. The Laria requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Emblematic of modern sophistication, the Laria platform bed beautifully anchors any bedroom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.