Laria Modern White Teddy-Bear Fabric Queen Size 5-Piece Bedroom Set
- Mfr # 253-13996-13998-13997-13999-ZORO
- Zoro # G623547101
product price:Â
$
2,066.99
/ea
Key Features
Material
Teddy Bear Fabric "100% Polyester", Foam, Engineered Wood(Frame), Rubberwood(Legs)
Overall Length
88.6 in
Style
Modern
Assembly
Unassembled
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 253-13996-13998-13997-13999-ZORO
- Zoro #
- G623547101
- UPC #
- 193271446766
- Country of Origin
- Malaysia
Dimensions
- Overall Length
- 88.6 in
- Size
- 5-Piece, Queen
- Overall Width
- 77 in
- Overall Height
- 45.5 in
Details
- Material
- Teddy Bear Fabric "100% Polyester", Foam, Engineered Wood(Frame), Rubberwood(Legs)
- Style
- Modern
- Assembly
- Unassembled
- Color
- White
- For Use With
- Bedroom
Description
Develop an environment of chic serenity in your space with the delightful Laria bedroom set. Made in Malaysia, this contemporary set includes one bed, one dresser, one bench, and two nightstands upholstered in lavishly soft teddy-bear fabric. The dresser provides ample space to organize clothes and linens, reserving the nightstands for all your nighttime essentials. The Laria requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Emblematic of modern sophistication, the Laria bedroom set is a beautiful and well-designed arrangement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.