Laria Modern White Teddy-Bear Fabric Queen Size Platform Bed
- Mfr # 253-13996-ZORO
- Zoro # G823547543
product price:Â
$
878.99
/ea
Free Shipping & Returns
Key Features
Material
Teddy Bear Fabric "100% Polyester", Foam, Engineered Wood(Frame), Rubberwood(Legs)
For Use With
Bedroom
Overall Length
88.6 in
Assembly
Unassembled
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253-13996-ZORO
- Zoro #
- G823547543
- UPC #
- 193271445721
- Country of Origin
- Malaysia
- Material
- Teddy Bear Fabric "100% Polyester", Foam, Engineered Wood(Frame), Rubberwood(Legs)
- For Use With
- Bedroom
- Assembly
- Unassembled
- Style
- Modern
- Color
- White
Dimensions
- Overall Length
- 88.6 in
- Size
- Queen
- Overall Height
- 45.5 in
- Overall Width
- 77 in
Description
Develop an environment of chic serenity in your space with the delightful Laria platform bed. Made in Malaysia, this contemporary piece consists of a sturdy wood frame padded with plush layers of foam and upholstered in lavishly soft teddy-bear fabric. Its broad headboard and crisp frame are beautifully bookended with rounded posts that lend smooth geometric allure to the piece. The Laria requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Emblematic of modern sophistication, the Laria platform bed beautifully anchors any bedroom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.