Laurent Daybed, Twin, White
- Mfr # 266-14632-ZORO
- Zoro # G123547380
product price:Â
$
791.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, LVL(Bed slats)
Assembly
Unassembled
Overall Length
41.9 in
Size
Twin
Overall Width
79.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 266-14632-ZORO
- Zoro #
- G123547380
- UPC #
- 193271494828
- Country of Origin
- Malaysia
Dimensions
- Overall Length
- 41.9 in
- Size
- Twin
- Overall Width
- 79.2 in
- Overall Height
- 39.4 in
Details
- Material
- Solid Rubberwood, LVL(Bed slats)
- Assembly
- Unassembled
- Color
- White
- For Use With
- Children's Room
- Style
- Mid-Century
Description
The rousing eclectic beauty of the Laurent daybed is sure to invigorate the mood of your interior. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. The bamboo-inspired texture of the frame brings forth a dynamic presentation rich with vibrant geometry. The Laurent requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Rounded posts and turned legs complete the look, making the Laurent daybed a triumph of timeless design.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.