Laurent Platform Bed with Spindle Bed Frame, Queen
- Mfr # 266-14563-ZORO
- Zoro # G223547150
product price:Â
$
791.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, LVL(Bed slats)
For Use With
Bedroom
Overall Height
45.3 in
Overall Length
85.4 in
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 266-14563-ZORO
- Zoro #
- G223547150
- UPC #
- 193271489527
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 45.3 in
- Overall Length
- 85.4 in
- Overall Width
- 64 in
- Size
- Queen
Details
- Material
- Solid Rubberwood, LVL(Bed slats)
- For Use With
- Bedroom
- Assembly
- Unassembled
- Style
- Mid-Century
- Color
- Beech Brown
Description
The rousing eclectic beauty of the Laurent platform bed is sure to invigorate the mood of your interior. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. The bamboo-inspired texture of the frame brings forth a dynamic presentation rich with vibrant geometry. The Laurent requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Rounded posts and turned legs complete the look, making the Laurent platform bed a triumph of timeless design.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.