Leni Modern Grey Twill Fabric Right Facing Sectional Sofa
- Mfr # 248-13786-ZORO
- Zoro # G123547243
product price:Â
$
1,556.99
/ea
Key Features
Material
Tropical Hardwood, Metal , Fabric "100% Polyester", Polyurethane Foam, Zigzag Spring, Pocket Spring, Plywood(Backrest, Seat & Armrest)
Width
105 in
Length
62.8 in
Color
Grey, Black
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 248-13786-ZORO
- Zoro #
- G123547243
- UPC #
- 193271431779
- Country of Origin
- Malaysia
Dimensions
- Width
- 105 in
- Length
- 62.8 in
- Size
- 3-Seater
- Height
- 32.3 in
Details
- Material
- Tropical Hardwood, Metal , Fabric "100% Polyester", Polyurethane Foam, Zigzag Spring, Pocket Spring, Plywood(Backrest, Seat & Armrest)
- Color
- Grey, Black
- Style
- Modern
- For Use With
- Living Room
- Assembly
- Unassembled
Description
Delight in the elegant ease of the stunning Leni sectional sofa. Made in Malaysia, this lovely piece consists of a sturdy wood frame padded with sumptuous foam and upholstered in gorgeous twill fabric. Two sumptuous seats and a chaise offer space to relax and unwind while plush pillows bordering the back and armrests of the piece elevate leisure. The Leni requires assembly and utilizes angled metal legs for excellent stability and support in sleek design. A cozy haven to rest or host guests, the Leni sectional sofa beautifully balances any arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.