Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Beige Leather Power Reclining U Shaped Ten Piece Corner Sectional With Console
- Mfr # 643930
- Zoro # G723439337
product price:Â
$
10,407.99
/ea
Key Features
Upholstery Color
Beige
Style
Modern
Reclining Type
Power - Push Button
Sectional Orientation
Symmetrical
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 643930
- Zoro #
- G723439337
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 39 in
- Depth
- 41 in
- Width
- 174 in
Details
- Upholstery Color
- Beige
- Style
- Modern
- Reclining Type
- Power - Push Button
- Sectional Orientation
- Symmetrical
- Finish
- Unfinished
- Sectional Type
- Corner Sectional
- Assembly Required
- Partial Assembly Needed
- Material
- Stainless Steel
- Shape
- U Shaped
- Capacity
- 8
- Sectional Design
- Reclining
- Item
- Sectionals
- Color
- Silver
- Hand Crafted
- No
- Upholstery Material
- Leather
- Recline
- Yes
- Number of Pieces
- 10
Description
Made of the highest quality, supple leather, this beige leather power reclining u shaped ten piece corner sectional with console will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pillow top arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 174.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.