Dining Chair, 33-in. H, Upholstered, Dining Room, Kitchen, Grey Leather Look, Black Metal, 2PK
- Mfr # I 1158
- Zoro # G324155384
product price:Â
$
297.99
/pk of 2, $149.00/ea
Free Shipping & Returns
Key Features
Capacity
264 lbs
Style
Contemporary
Width (In.)
24.5 in
Includes
Parts and Assembly Guide
Material
Metal,Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1158
- Zoro #
- G324155384
- UPC #
- 680796099251
- Country of Origin
- China
Dimensions
- Width (In.)
- 24.5 in
- Depth (In.)
- 22.5 in
- Height (In.)
- 32.5 in
Details
- Capacity
- 264 lbs
- Style
- Contemporary
- Includes
- Parts and Assembly Guide
- Item
- Dining Chair
- Color
- Grey
- Material
- Metal,Polyurethane
Description
Upgrade your dining experience with this set of 2 modern dining chairs, where comfort, style, and quality come together flawlessly! Standing at a 33" height, these side chairs are perfect for everyday casual family dining or upscale dinner parties. Crafted with a sleek grey leather-look upholstery, these chairs fit seamlessly into contemporary kitchens or dining rooms. Built for durability, our sturdy construction features chic black metal legs that not only provide a robust foundation but also impart a retro-modern aesthetic. The cushioned foam seats and tufted padded back and sides provide hours of comfortable seating whether hosting guests or enjoying a cozy family meal. These easy to assemble chairs, with illustrated instructions and all hardware included, are a breeze to setup so you can enjoy your refreshed dining area in no time.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.