Levron Traditional Walnut Brown and Antique White Finished Wood 3-Drawer Nightstand

  • Mfr # 194-11953-ZORO

  • Zoro # G804096077


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Overall Width
18.11
Material
Firwood
Color
Walnut Brown/Antique white
For Use With
Bedroom
Includes
One (1) Nightstand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
194-11953-ZORO
Zoro #
G804096077
UPC #
193271206292
Country of Origin
China

Dimensions

Overall Width
18.11
Overall Height
23.62
Overall Length
13.39

Details

Material
Firwood
Color
Walnut Brown/Antique white
For Use With
Bedroom
Includes
One (1) Nightstand
Weight
19.84

Description

Bring the charm of mid-century design to your bedside with the Levron nightstand. Made in China, this nightstand is constructed from solid wood with molded embellishments. Three drawers offer convenient storage space to organize all your bedroom essentials. The Levron utilizes cabriole legs for stable support in elegant mid-century style. A timeless design equipped with modern convenience, the Levron nightstand is a fantastic addition to any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.