Shop BAXTON STUDIO
See all product information
Create Account
Lourdes Upholstered Headboard
- Mfr # 260-14312-ZORO
- Zoro # G523546976
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Bayur Wood , Fabric "100% Polyester", Foam
For Use With
Bedroom
Overall Height
43.2 in
Style
French Provincial
Overall Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260-14312-ZORO
- Zoro #
- G523546976
- UPC #
- 193271467747
- Country of Origin
- Indonesia
- Material
- Solid Bayur Wood , Fabric "100% Polyester", Foam
- For Use With
- Bedroom
- Style
- French Provincial
- Assembly
- Unassembled
- Color
- Soft Beige, Weathered Oak Brown
Dimensions
- Overall Height
- 43.2 in
- Overall Length
- 3 in
- Size
- Queen
- Overall Width
- 62.2 in
Description
Charming French provincial style flows from every aspect of the lovely Lourdes headboard. Made in Indonesia, this traditional piece consists of a solid wood frame fitted with a cozy panel padded with plush foam and upholstered in sumptuous fabric. Ornate style permeates the piece through beautiful posts set atop the carved wood panel that imbue the headboard with rustic refinement. The Lourdes requires minor assembly and features two unique height adjustment settings. Elegant button tufting accentuates the timeless grace of the piece, making the Lourdes headboard a splendid bedroom backdrop.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.