Lowri Classic and Traditional White Finished Wood Twin Size 3Drawer Daybed

  • Mfr # 222-12598-ZORO

  • Zoro # G907479791


product price:  $631.99
/ea
Free Shipping & Returns

Key Features

Material
Rubberwood
Overall Height
37.4
Overall Width
78.3
Overall Length
41.5
For Use With
Kids Room
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
222-12598-ZORO
Zoro #
G907479791
UPC #
193271276776
Country of Origin
Malaysia

Dimensions

Overall Height
37.4
Overall Width
78.3
Overall Length
41.5

Details

Color
White/Gold
Material
Rubberwood
For Use With
Kids Room
Includes
One (1) Twin Size Daybed

Description

Casual lounging receives a graceful upgrade with the elegant poise of the Lowri daybed Made in Malaysia, this lovely piece is crafted from sturdy wood Three drawers adorned with exquisite ringpull handles help organize your space for clean, tranquil oasis The Lowri requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring Scalloped corners and tapered legs combine to form a serene silhouette, making the Lowri daybed a breathtaking anchor in any bedroom environment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.