Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Two Piece White Solid and Manufactured Wood Bedroom Set
Mfr # 662341
Zoro # G522909345
product price:Â $1,109.99
/eaKey Features
Bed Size
King
Color
White
Material
Solid and Manufactured Wood
Box Spring Required (Yes/No)
No
Overall Height
80.8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 662341
- Zoro #
- G522909345
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Bed Size
- King
- Overall Height
- 80.8 in
- Overall Width
- 59.2 in
- Overall Length
- 19.2 in
Details
- Color
- White
- Material
- Solid and Manufactured Wood
- Box Spring Required (Yes/No)
- No
- Included Headboard (Yes/No)
- No
- Footboard Included
- No
- Finish
- Matte
- Bed Included
- No
- Upholstered
- No
- Weight Capacity
- 300 lb
- Includes
- Armoire
- Item
- Bedroom Furniture Sets
- Number of Pieces Included
- 2
- Number of Dresser Drawers
- 1
- Nightstand Included
- No
- Assembly Required
- Full Assembly Needed
- Style
- Modern
- Commercial Use
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.