Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
94in Gray Solid and Manufactured Wood Enclosed and Open Storage TV Stand
- Mfr # 370437
- Zoro # G623439840
product price:Â
$
1,654.99
/ea
Key Features
Natural Variation Type
No Natural Variation
Finish
Natural
Height
16.54 in
Stand Type
TV Stand
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 370437
- Zoro #
- G623439840
- UPC #
- -
- Country of Origin
- China
- Natural Variation Type
- No Natural Variation
- Finish
- Natural
- Stand Type
- TV Stand
- Assembly Required
- Full Assembly Needed
- Color
- Gray
- Hutch Included
- No
- Material
- Solid and Manufactured Wood
- Bridge Included
- No
- Item
- TV Stands
Dimensions
- Height
- 16.54 in
- Length
- 19.69 in
- Width
- 94.49 in
Description
Experience entertainment right in the comfort of your own home with the 94-inch gray solid and manufactured wood enclosed and open storage tv stand. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Ideal for tv placement and storage in your living room, bedroom or office. 19.69-inch h x 94.49-inch w x 16.54-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.