Lucia Fluted Wood Sideboard, Mid-Century Modern Buffet Cabinet with Sliding Tambour Doors, 55" Wide
- Mfr # 262-13789-ZORO
- Zoro # G723547445
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Material
MDF, Particle Board, Metal Legs
Style
Mid-Century
Color
Light Oak, Black
Assembly
Unassembled
Height
29.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262-13789-ZORO
- Zoro #
- G723547445
- UPC #
- 193271431861
- Country of Origin
- China
- Material
- MDF, Particle Board, Metal Legs
- Style
- Mid-Century
- Color
- Light Oak, Black
- Assembly
- Unassembled
- For Use With
- Dining Room
Dimensions
- Height
- 29.5 in
- Size
- 55"
- Width
- 55.1 in
- Length
- 15.7 in
Description
The beauty and functionality of mid-century design arrive in the form of the Lucia sideboard. Adeptly crafted in China, this classic design is comprised of sturdy wood embellished with metal handles for an added touch of sleek industrial flair. Its wide, oval tabletop serves as a fantastic display area while the sliding tambour doors open effortlessly to reveal four shelves perfect for organizing cookware and utensils. The Lucia requires assembly and features a fluted wood exterior for a textured display rich with artistic presence. Minimalist metal legs complete the look, making the Lucia sideboard a fantastic addition to any layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.