Malaya Modern Oak Brown Wood Queen Platform Bed with Scalloped Edges
- Mfr # 256-14018-ZORO
- Zoro # G523546679
product price:Â
$
686.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood + MDF(Frame), LVL(Bed Slats)
Overall Length
85.3 in
Overall Height
42.8 in
Assembly
Unassembled
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-14018-ZORO
- Zoro #
- G523546679
- UPC #
- 193271446964
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood + MDF(Frame), LVL(Bed Slats)
- Assembly
- Unassembled
- Style
- Modern
- Color
- Oak Brown
- For Use With
- Bedroom
Dimensions
- Overall Length
- 85.3 in
- Overall Height
- 42.8 in
- Overall Width
- 64 in
- Size
- Queen
Description
The soothing beauty of modern design coalesces to form the stunning Malaya platform bed. Made in Malaysia, this contemporary piece is crafted from sturdy wood. The scalloped headboard and footboard create a graceful silhouette rich with artistic flair while rounded posts add a timeless touch of classic design. The Malaya requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Emblematic of chic refinement, the Malaya platform bed is a remarkable bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.