Malaya Modern Oak Brown Wood Twin Daybed with Scalloped Edges
- Mfr # 256-14021-ZORO
- Zoro # G923547429
product price:Â
$
553.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood + MDF(Frame), LVL(Bed Slats)
Overall Width
78.2 in
Overall Length
41.5 in
Assembly
Unassembled
For Use With
Children's Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-14021-ZORO
- Zoro #
- G923547429
- UPC #
- 193271447053
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood + MDF(Frame), LVL(Bed Slats)
- Assembly
- Unassembled
- For Use With
- Children's Room
- Color
- Oak Brown
- Style
- Modern
Dimensions
- Overall Width
- 78.2 in
- Overall Length
- 41.5 in
- Overall Height
- 32.4 in
- Size
- Twin
Description
The soothing beauty of modern design coalesces to form the stunning Malaya daybed. Made in Malaysia, this contemporary piece is crafted from sturdy wood. Scalloped borders create a graceful silhouette rich with artistic flair while encouraging an atmosphere of serenity. The Malaya requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered legs complete the look, making the Malaya daybed an oasis of leisure.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.