Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Blue Jeans and Blue Full Adjustable Upholstered Polyester No Bed Frame with Mattress
- Mfr # 483979
- Zoro # G122893167
product price:Â
$
3,442.99
/ea
Key Features
Color
Blue
Material
Wood
Depth
80 in
Finish
Matte
Upholstery Material
100% Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483979
- Zoro #
- G122893167
- UPC #
- -
- Country of Origin
- Israel
- Color
- Blue
- Material
- Wood
- Finish
- Matte
- Item
- Standard Beds
- Upholstery Material
- 100% Polyester
- Upholstery Design
- Fully Upholstered
- Capacity
- 330 lb
- Box Spring Required
- No
- Upholstery Color
- Blue
- Nailhead Trim
- No
- Mattress Included
- Yes
- Upholstered
- Yes
- Tufted
- No
- Assembly Required
- Full Assembly Needed
- Slat Kit Included
- No
Dimensions
- Depth
- 80 in
- Size
- Full Double
- Length (In.)
- 24 in
- Width (In.)
- 55 in
Description
Update and anchor your room in style with the fabulous blue jeans and blue full adjustable upholstered polyester no bed frame with mattress. This fully upholstered bed frame is covered in a beautiful blue jeans 100% polyester that brings a unique and special touch to your room. A true back saver, this adjustable bed includes electronic controls to allow lifting or reclining based on your preference. For hidden storage and convenience, this great bed includes no drawers to stow your clothing and necessities. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed is the perfect way to make your bedroom comfortable and inviting. 24-inch H x 55-inch W x 80-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.