Shop BAXTON STUDIO
See all product information
Create Account
Malaya Modern White Wood Full Platform Bed with Scalloped Edges
- Mfr # 256-14019-ZORO
- Zoro # G423546649
product price:Â
$
524.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood + MDF(Frame), LVL(Bed Slats)
Style
Modern
For Use With
Bedroom
Color
White
Overall Width
58.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-14019-ZORO
- Zoro #
- G423546649
- UPC #
- 193271446995
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood + MDF(Frame), LVL(Bed Slats)
- Style
- Modern
- For Use With
- Bedroom
- Color
- White
- Assembly
- Unassembled
Dimensions
- Overall Width
- 58.5 in
- Overall Height
- 42.8 in
- Size
- Full
- Overall Length
- 80.2 in
Description
The soothing beauty of modern design coalesces to form the stunning Malaya platform bed. Made in Malaysia, this contemporary piece is crafted from sturdy wood. The scalloped headboard and footboard create a graceful silhouette rich with artistic flair while rounded posts add a timeless touch of classic design. The Malaya requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Emblematic of chic refinement, the Malaya platform bed is a remarkable bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.