Malinda Classic Black Wood 2-Drawer Console Table with Spindle Legs
- Mfr # 253-14069-ZORO
- Zoro # G023547237
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Material
MDF, Firwood(Legs)
Color
Black
For Use With
Entryway
Arm Style
Classic
Overall Height
32.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 253-14069-ZORO
- Zoro #
- G023547237
- UPC #
- 193271450978
- Country of Origin
- China
Dimensions
- Overall Height
- 32.3 in
- Width
- 45.3 in
- Size
- 2-Drawer
- Overall Length
- 13 in
Details
- Material
- MDF, Firwood(Legs)
- Color
- Black
- For Use With
- Entryway
- Arm Style
- Classic
- Assembly
- Unassembled
Description
Timeless grace arrives to unify your interior through the beautiful Malinda console table. Adeptly crafted in China, this classic piece is crafted from sturdy wood. Two drawers offer convenient storage for household essentials, while reserving the open shelf and tabletop as lovely display areas. The Malinda requires assembly and utilizes spindle legs with ring-turned embellishments for a captivating presentation from any angle. Round drawer knobs accentuate the piece with smooth geometry, making the Malinda console table an elegant fixture.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.