Shop BAXTON STUDIO
See all product information
Create Account
Vinicio Mid-Century Modern Cream Boucle Accent Bench
- Mfr # 254-14001-ZORO
- Zoro # G523546792
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Material
Boucle Fabric "100 % Polyester", Foam, Rubberwood, Plywood, MDF, Oriented Strand Board(Engineered Wood)
Color
Cream, Walnut Brown
Arm Style
Mid-Century
For Use With
Bedroom
Overall Length
18.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 254-14001-ZORO
- Zoro #
- G523546792
- UPC #
- 193271445837
- Country of Origin
- Malaysia
Dimensions
- Overall Length
- 18.9 in
- Overall Height
- 17.7 in
- Width
- 50 in
Details
- Material
- Boucle Fabric "100 % Polyester", Foam, Rubberwood, Plywood, MDF, Oriented Strand Board(Engineered Wood)
- Color
- Cream, Walnut Brown
- Arm Style
- Mid-Century
- For Use With
- Bedroom
- Assembly
- Unassembled
Description
The modest luxury of the Vinicio accent bench exudes a refreshing ambiance in your space. Made in Malaysia, this Mid-Century Modern inspired piece consists of a sturdy wood frame padded with plush foam and upholstered in sumptuous boucle fabric. Its wide seat strikes a modest outline to bring lavish comfort to any living room or bedroom arrangement. The Vinicio requires assembly and utilizes distinguished wood legs reminiscent of iconic Mid-Century Modern style. A wonderful blend of artistic charm and ergonomic comfort, the Vinicio accent bench elevates any space.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.