Shop HOMEROOTS
See all product information
Create Account
65in Dark Brown Acacia Solid and Manufactured Wood Enclosed Storage TV Stand
- Mfr # 473296
- Zoro # G023439181
product price:Â
$
1,266.99
/ea
Free Shipping & Returns
Key Features
Height
18 in
Assembly Required
No Assembly Needed
Bridge Included
No
Natural Variation Type
Natural Wood Grain Color Variation
Hutch Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473296
- Zoro #
- G023439181
- UPC #
- -
- Country of Origin
- Viet Nam
- Assembly Required
- No Assembly Needed
- Bridge Included
- No
- Natural Variation Type
- Natural Wood Grain Color Variation
- Hutch Included
- No
- Wood Species
- Acacia
- Color
- Dark Brown
- Finish
- Matte
- Stand Type
- TV Stand
- Item
- TV Stands
- Capacity
- 100
- Material
- Solid and Manufactured Wood
Dimensions
- Height
- 18 in
- Width
- 65 in
- Length
- 22 in
Description
Experience entertainment right in the comfort of your own home with the 65-inch dark brown acacia solid and manufactured wood enclosed storage tv stand. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A cord cut out hole is ideal for wire and cable managment to keep your space looking tidy. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 22-inch h x 65-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.