Mariana Classic and Traditional White Finished Wood Full Size Daybed with Twin Size trundle

  • Mfr # 222-12539-9654-ZORO

  • Zoro # G007479837


original price:  $593.99 , new price: $563.99 , 5 percent off
new price:  $563.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Rubberwood + Pinewood ,MDF +LVL
Overall Height
37.8
Overall Width
78.3
Overall Length
56.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
222-12539-9654-ZORO
Zoro #
G007479837
UPC #
193271264445
Country of Origin
Malaysia

Dimensions

Overall Height
37.8
Overall Width
78.3
Overall Length
56.5

Details

Color
White
Material
Rubberwood + Pinewood ,MDF +LVL
Includes
One (1) Full Size Daybed; One (1) Twin Size Trundle
For Use With
Kids Room

Description

Create a cozy sanctuary for lounging or sleeping with the Mariana daybed Made in Malaysia, this lovely piece is crafted from wood and includes a rollout trundle to easily accommodate overnight guests Cutout panels embellished with raised molding lend an elegant, regal appearance while maintaining a sleek silhouette The Mariana requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring Scalloped corners and tapered legs complete the look, making the Mariana daybed a astonishing oasis in any layout

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.