Mario Modern Bohemian Natural Brown Finished Teak Wood and Rattan 2-Piece Counter Stool Set

  • Mfr # 232-2PC-13250-ZORO

  • Zoro # G012302588


product price:  $395.99
/pr
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Height
21.3"
Length
35.2"
Width
20.5"
Includes
Two Bar Stools
Size
2-Piece Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
232-2PC-13250-ZORO
Zoro #
G012302588
UPC #
193271388660
Country of Origin
Indonesia

Dimensions

Height
21.3"
Length
35.2"
Width
20.5"
Size
2-Piece Set

Details

Includes
Two Bar Stools
Assembly
Assembled
Style
Bohemian
Care instruction
Wipe Clean
Features
Handcrafted Natural Rattan Seat
Color
Natural/Honey
For Use With
Home Bar
Material
Natural Rattan/Teak Wood

Description

Encourage a sense of exotic serenity in your space with the charming design of the Mario counter stool. Made in Indonesia, this bohemian inspired piece consists of a solid teak wood base topped with a natural rattan seat. Its curved backrest is interwoven with rattan rods for an eye-catching yet cozy display while sloping armrests offer enhanced comfort. The Mario will arrive fully assembled and features a convenient footrest to encourage relaxation. Simple yet refined, the Mario counter stool is a refreshing addition to any layout.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.