Shop BAXTON STUDIO
See all product information
Create Account
Moscow Modern Bohemian Natural Brown Rattan and Walnut Brown Mahogany Wood Counter Stool
- Mfr # 212-12815-ZORO
- Zoro # G107479706
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Height
40.4
Width
17.25
Seat Material
Mahogany Wood,Natural Rattan
Length
20.5
Seat Color
Natural Brown/Walnut Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 212-12815-ZORO
- Zoro #
- G107479706
- UPC #
- 193271294565
- Country of Origin
- Indonesia
- Seat Material
- Mahogany Wood,Natural Rattan
- Seat Color
- Natural Brown/Walnut Brown
Dimensions
- Height
- 40.4
- Width
- 17.25
- Length
- 20.5
Description
Develop an atmosphere of bliss in your space with the delightful Moscow counter stool Made in Indonesia, this stool is comprised of a sturdy mahogany wood frame wrapped in natural rattan The tall backrest lends a distinguished silhouette, while slim rattan rods form a smooth embrace The Moscow will arrive fully assembled and features a convenient footrest for enhanced comfort Showcasing exquisite, tropicalstyle craftsmanship, the Moscow counter stool grants an alluring touch to any arrangementDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.