Shop BAXTON STUDIO
See all product information
Create Account
Marisela Canopy Bed with Synthetic Rattan Headboard, Queen
- Mfr # 260-14378-ZORO
- Zoro # G623546661
product price:Â
$
1,037.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, Synthetic Rattan(HB Panel), LVL(Bed Slats)
Assembly
Unassembled
Overall Length
85.9 in
Style
Mid-Century
Overall Height
79.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260-14378-ZORO
- Zoro #
- G623546661
- UPC #
- 193271472642
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, Synthetic Rattan(HB Panel), LVL(Bed Slats)
- Assembly
- Unassembled
- Style
- Mid-Century
- For Use With
- Bedroom
- Color
- Black
Dimensions
- Overall Length
- 85.9 in
- Overall Height
- 79.8 in
- Overall Width
- 64.5 in
- Size
- Queen
Description
The grand beauty of the Marisela canopy bed elevates any environment with timeless grace. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. The panel of its broad headboard is embellished with woven rattan for a beautifully textured backdrop that offers a cozy embrace. The Marisela requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Turned embellishments on each post reminiscent of bamboo stalks accentuate the intricate detail, making the Marisela canopy bed an outstanding bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.