Nira Faux Shagreen Console Table
- Mfr # 263-14504-ZORO
- Zoro # G623547408
product price:Â
$
667.99
/ea
Free Shipping & Returns
Key Features
Material
Outer Layer: Faux Shagreen(PU Leather), MDF(Frame), Firwood(Legs)
Size
2-Drawer
Arm Style
Modern
For Use With
Entryway
Overall Height
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263-14504-ZORO
- Zoro #
- G623547408
- UPC #
- 193271480906
- Country of Origin
- China
Dimensions
- Size
- 2-Drawer
- Overall Height
- 30 in
- Width
- 50 in
- Overall Length
- 16 in
Details
- Material
- Outer Layer: Faux Shagreen(PU Leather), MDF(Frame), Firwood(Legs)
- Arm Style
- Modern
- For Use With
- Entryway
- Assembly
- Assembled
- Color
- Beige, Brass
Description
The Nira console table exudes avantgarde character while bringing versatility to any layout. Adeptly crafted in China, this chic piece consists of a sturdy wood frame wrapped in faux shagreen for a captivating display rich with the unique granular texture of the material. Two drawers offer convenient storage while the open shelf and wide tabletop serve as fantastic display areas. The Nira will arrive fully assembled and is fitted with graceful handles that brilliantly stand out against the shagreen. Tapered legs complete the graceful look, making the Nira console table a remarkable household fixture.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.