Shop BAXTON STUDIO
See all product information
Create Account
Noela Platform Bed with Panel Headboard, Queen
- Mfr # 268-11140-9408-ZORO
- Zoro # G623547071
product price:Â
$
436.99
/ea
Free Shipping & Returns
Key Features
Material
MDF Ash-Veneered Rubberwood, LVL(Bed Slats)
Size
Queen
Overall Width
63.8 in
Overall Length
83.3 in
Style
Mid-Century
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268-11140-9408-ZORO
- Zoro #
- G623547071
- UPC #
- 193271188642
- Country of Origin
- Malaysia
- Material
- MDF Ash-Veneered Rubberwood, LVL(Bed Slats)
- Style
- Mid-Century
- For Use With
- Bedroom
- Assembly
- Unassembled
- Color
- Ash Walnut
Dimensions
- Size
- Queen
- Overall Width
- 63.8 in
- Overall Length
- 83.3 in
- Overall Height
- 64.6 in
Description
Shape your bedroom with the natural wood tones of the charming Noela bed. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. Inset detailing on the headboard outlines the broad profile for a cool, modern look. The Noela requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. A cozy yet elegant addition, the Noela bed enhances the modern bedroom.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.