Lucera Mid-Century White Queen Size 5-Piece Bobbin Bedroom Set
- Mfr # 257-14016-14127-14124-14121-14121-ZORO
- Zoro # G423547110
product price:Â
$
2,537.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, LVL(Bed Slats), Veneered MDF(Drawers)
For Use With
Bedroom
Overall Width
64 in
Overall Length
84.8 in
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 257-14016-14127-14124-14121-14121-ZORO
- Zoro #
- G423547110
- UPC #
- 193271453498
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, LVL(Bed Slats), Veneered MDF(Drawers)
- For Use With
- Bedroom
- Assembly
- Unassembled
- Style
- Mid-Century
- Color
- White
Dimensions
- Size
- 5-Piece, Queen
- Overall Width
- 64 in
- Overall Length
- 84.8 in
- Overall Height
- 41.9 in
Description
The vintage artistry of the exuberant Lucera bedroom set creates an environment of traditional flair. Made in Malaysia, this mid-century inspired set includes one bed, one dresser, one chest, and two nightstands crafted from sturdy wood. Turned bobbin embellishments envelop each piece for a captivating display rich with classic charm. The Lucera requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered legs highlight the vibrant geometry of each piece, making the Lucera bedroom set a marvelous arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.