Shop BAXTON STUDIO
See all product information
Create Account
Orianthe Scalloped Headboard
- Mfr # 260-14260-ZORO
- Zoro # G623546968
product price:Â
$
401.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, Synthetic Rattan(Panel)
Overall Length
1.6 in
Size
Queen
Overall Height
59.5 in
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260-14260-ZORO
- Zoro #
- G623546968
- UPC #
- 193271464760
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, Synthetic Rattan(Panel)
- Assembly
- Unassembled
- For Use With
- Bedroom
- Style
- Modern
- Color
- Walnut Brown
Dimensions
- Overall Length
- 1.6 in
- Size
- Queen
- Overall Height
- 59.5 in
- Overall Width
- 62.2 in
Description
Classic beauty emanates from the serene poise of the Orianthe headboard. Made in Malaysia, this modern piece is crafted from sturdy wood. Its scalloped border creates a vibrant display that highlights the intricately woven rattan of the panel. The Orianthe requires assembly and features five unique height customization settings. Blending radiant geometry with traditional grace, the Orianthe headboard is a grand bedroom backdrop.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.