Shop BAXTON STUDIO
See all product information
Create Account
Roni Modern White Wood 4-Piece Full Bedroom Set with Scalloped Edges
- Mfr # 256-14082-14085-14084-14083-ZORO
- Zoro # G623546746
product price:Â
$
1,859.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Solid Rubberwood + MDF
Material
LVL(Bed slats)
Overall Height
43.3 in
For Use With
Bedroom
Overall Width
56.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-14082-14085-14084-14083-ZORO
- Zoro #
- G623546746
- UPC #
- 193271451760
- Country of Origin
- Malaysia
- Frame Material
- Solid Rubberwood + MDF
- Material
- LVL(Bed slats)
- For Use With
- Bedroom
- Assembly
- Unassembled
- Color
- White
- Style
- Modern
Dimensions
- Overall Height
- 43.3 in
- Overall Width
- 56.5 in
- Overall Length
- 78.3 in
- Size
- 4-Piece, Full
Description
Outfit your bedroom with the expedience and grace of the lovely Roni bedroom set. Made in Malaysia, this contemporary set includes one bed, one dresser, one chest, and one nightstand crafted from sturdy wood. Scalloped detailing creates an enchanting display that appeals to modern style while accentuating the crisp silhouette of each piece. The Roni requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Ring turned legs exude timeless charm, making the Roni bedroom set an outstanding arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.