Oxley Traditional Glam and Luxe Black Velvet and Gold Metal Queen Size Panel Bed

  • Mfr # 220-12848-ZORO

  • Zoro # G107479645


original price:  $246.99 , new price: $232.99 , 5 percent off
new price:  $232.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric Velvet "100% Polyester",MDF,Rubberwood,LVL,Metal,Foam
Overall Height
50.625
Overall Width
64.4
Overall Length
85.6
For Use With
Bedroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220-12848-ZORO
Zoro #
G107479645
UPC #
193271347094
Country of Origin
Malaysia

Dimensions

Overall Height
50.625
Overall Width
64.4
Overall Length
85.6

Details

Color
Black/Gold
Material
Fabric Velvet "100% Polyester",MDF,Rubberwood,LVL,Metal,Foam
For Use With
Bedroom
Includes
One (1) Queen Size Bed

Description

Find restful nights and enjoy the subtle luxury of the Oxley panel bed Made in Malaysia, this stunning piece consists of a solid wood frame padded with foam and upholstered in sumptuous velvet fabric The headboard features a beautiful nail head trim for a touch of classic splendor while scalloped detailing creates a crisp yet smooth silhouette The Oxley requires assembly and needs both a box spring and mattress to function properly Angled metal legs lend an added dose of grandeur, making the Oxley panel bed a magnificent bedroom centerpiece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.