Shop HOMEROOTS
See all product information
Create Account
Dark Gray King Sleigh Bed
Mfr # 347117
Zoro # G022889932
product price:Â
$
547.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Width (In.)
80 in
Box Spring Required
Yes
Length (In.)
47 in
Box Spring Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 347117
- Zoro #
- G022889932
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width (In.)
- 80 in
- Length (In.)
- 47 in
- Size
- King
- Depth
- 90 in
Details
- Color
- Dark Gray
- Material
- Manufactured Wood
- Box Spring Required
- Yes
- Box Spring Included
- No
- Mattress Included
- No
- Nailhead Trim
- No
- Number of Slats Included
- 4
- Upholstered
- No
- Assembly Required
- Full Assembly Needed
- Finish
- Matte
- Shape
- Rectangular
- Item
- Standard Beds
- Slat Kit Included
- Yes
- Tufted
- No
Description
Drift off to a great night's sleep with the luxuriously stylish dark gray king sleigh bed. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed is the perfect way to make your bedroom comfortable and inviting. 47-inch H x 80-inch W x 90-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.